6 in. Bell Joint Leak Clamp
6 in. Bell Joint Leak Clamp
Frequently Purchased Together
Product Details
Product Details
- Materials do not compromise the integrity of the pipeline
- Heavy duty ductile iron construction
- Notched rivets in each casting allow for easy adjustments
- Dovetail gasket plug supplied to allow for on-site adjustment
- NBR gasket that is produced from 100% new rubber
- Standard epoxy coating applied to ductile iron spigot castings to increase corrosion resistance
Specifications
- ASTM:
- ASTM A-325, ASTM A-536, ASTM A-563
- Application:
- Caulked Pipe, Ductile Iron Pipe, Push-On Cast Iron Pipe
- Coating:
- Epoxy
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Rubber
- NSF:
- NSF 61
- Product Type:
- Leak Clamp
- Range (in):
- 6.90 in - 7.10 in
- Weight:
- 37 lb