6 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve
6 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Built in range allows reduction of inventory
Specifications
- ANSI:
- ANSI B2.1
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-115, AWWA C-223
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 6.6 in - 7 in
- Tap Size:
- 6 in
- UL Listed:
- No