This product requires certification to purchase.

8 in. Bell Joint Leak Clamp

You last purchased this on
 
Powerseal Pipeline Products

8 in. Bell Joint Leak Clamp

  • Fast #
  • Part #P32328
  • Item #92641
  • Manufacturer Part #3232080000HA
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powerseal Pipeline Products

8 in. Bell Joint Leak Clamp

  • Fast #
  • Part #P32328
  • Item #92641
  • Manufacturer Part #3232080000HA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Materials do not compromise the integrity of the pipeline
  • Heavy duty ductile iron construction
  • Notched rivets in each casting allow for easy adjustments
  • Dovetail gasket plug supplied to allow for on-site adjustment
  • NBR gasket that is produced from 100% new rubber
  • Standard epoxy coating applied to ductile iron spigot castings to increase corrosion resistance
  • Requires Certification

Specifications

ASTM:
ASTM A-325, ASTM A-536, ASTM A-563
Application:
Caulked Pipe, Ductile Iron Pipe, Push-On Cast Iron Pipe
Coating:
Epoxy
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
8 in
Material:
Ductile Iron, Rubber
NSF:
NSF 61
Product Type:
Leak Clamp
Range (in):
9.05 in - 9.30 in
Weight:
45 lb