This product requires certification to purchase.

12 in. Rubber and Stainless Steel Repair Clamp

You last purchased this on
 
Powerseal Pipeline Products

Model 3121AS 12 in. Rubber and Stainless Steel Repair Clamp

  • Fast #
  • Part #P3121AS12B8
  • Item #2058177
  • Manufacturer Part #312112B080CA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3121AS 12 in. Rubber and Stainless Steel Repair Clamp

  • Fast #
  • Part #P3121AS12B8
  • Item #2058177
  • Manufacturer Part #312112B080CA
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks
  • Stud bolts MIG welded to lug plate creating a captive design, eliminating loose pieces in the field
  • Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
  • Heavy hex nut with fusion bonded coating to prevent seizing and galling
  • Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
  • Plastic washers reduce friction between lifter bars and nuts
  • Materials do not compromise the integrity of the pipeline
  • Due to stainless steel panel construction clamps can be manufactured in range to fit any pipe diameter
  • Long life capability due to totally 304/316 stainless design
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
AWWA:
AWWA C-230
Application:
Acids, Water
Collection:
Model 3121AS
Fits Pipe Size:
12 in
Material:
Rubber, Stainless Steel
Material Type:
18-8, 304, Delrin®, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
12.62 in - 13.02 in
UL Listed:
No
Weight:
11.22 lb
Width:
8 in