This product requires certification to purchase.

8 in. NPT Stainless Steel Single Strap Saddle

You last purchased this on
 
Powerseal Pipeline Products

Model 3417 AS 8 in. NPT Stainless Steel Single Strap Saddle

  • Fast #
  • Part #P3417AS8B1IP
  • Item #7676829
  • Manufacturer Part #341708B100HE-AS
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3417 AS 8 in. NPT Stainless Steel Single Strap Saddle

  • Fast #
  • Part #P3417AS8B1IP
  • Item #7676829
  • Manufacturer Part #341708B100HE-AS
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
Coating:
Fusion Bonded
Collection:
Model 3417 AS
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
8 in
Material:
Stainless Steel
NSF Certified:
Yes
Range (in):
8.54 in - 10.10 in
Tap Size:
1 in