12 x 6 in. Flanged 304 Stainless Steel Tapping Sleeve
Model 3490 12 x 6 in. Flanged 304 Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI B2.1
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-115
- Clean Bagged:
- No
- Coating:
- Fusion Bonded
- Collection:
- Model 3490
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Sleeve
- IAPMO Listed:
- No
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 13.00 in - 13.40 in
- Tap Size:
- 6 in
- UL Listed:
- No