This product requires certification to purchase.

10 in. Transition Coupling

You last purchased this on
 
Powerseal Pipeline Products

Model 3501 10 in. Transition Coupling

  • Fast #
  • Part #P350110B00000
  • Item #1742765
  • Manufacturer Part #350110B00000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3501 10 in. Transition Coupling

  • Fast #
  • Part #P350110B00000
  • Item #1742765
  • Manufacturer Part #350110B00000
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Flexible and secure connection which allows the repair or connection of damaged or new sections of pipe
  • The SBR transition gasket is produced from 100% new rubber to ensure excellent performance under varying pressures
  • Suitable for mild acids, water and salt media with a temperature range of -40°F to 150°F
  • Color coded glands and gaskets for easy identification
  • Center barrel and glands receive an interior and exterior epoxy coating
  • Complete interchangeability in the field
  • 3° to 5° deflection at each joint
  • O.D. ranges are cast and molded into glands and gaskets, plus the glands and gaskets are color coded for easy identification
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-325, ASTM A-536, ASTM D-2000
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe, Water
Coating:
Fusion Bonded Epoxy
Collection:
Model 3501
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling
Length:
6 in
Material:
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type:
304, 316, SBR
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
50
Range (in):
11.10 in - 11.50 in
UL Listed:
No
Weight:
52 lb