This product requires certification to purchase.

8 in. Transition Flange Coupling Adapter

You last purchased this on
 
Powerseal Pipeline Products

Model 3521 8 in. Transition Flange Coupling Adapter

  • Fast #
  • Part #P352108B00000
  • Item #1754840
  • Manufacturer Part #352108B00000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3521 8 in. Transition Flange Coupling Adapter

  • Fast #
  • Part #P352108B00000
  • Item #1754840
  • Manufacturer Part #352108B00000
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Provides a flexible, secure, and quick means of removing and reinstalling a flanged fitting already in line
  • Functions on plain end pipe without the need for welding or field fabrication
  • SBR gasket made out of 100% new rubber to insure a proper performance under high pressure, potable water, and salt water
  • Epoxy coated for optimal protection
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI C207
ASTM:
ASTM A-325, ASTM A-536, ASTM D-2000
Coating:
Epoxy
Collection:
Model 3521
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling
Length:
5-1/2 in
Material:
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type:
304, 316, SBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
260
Range (in):
9.05 in - 9.45 in
UL Listed:
No
Weight:
47 lb