This product requires certification to purchase.

11-1/10 x 10 in. Insta-Flange Adapter

You last purchased this on
 
Powerseal Pipeline Products

Model 3531 11-1/10 x 10 in. Insta-Flange Adapter

  • Fast #
  • Part #P35311000000C
  • Item #2058647
  • Manufacturer Part #35311000000C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3531 11-1/10 x 10 in. Insta-Flange Adapter

  • Fast #
  • Part #P35311000000C
  • Item #2058647
  • Manufacturer Part #35311000000C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Provides a flexible and secure attachment incorporating the flange in a smooth end of any type of pipe without welding
  • SBR gasket made out of 100% new rubber to insure a proper performance under high pressure, potable water, salt water, acids, and chemical components
  • Epoxy coated for optimal protection
  • For use on DIPS pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 4140
ASTM:
ASTM A-536, ASTM D-2000
Coating:
Epoxy
Collection:
Model 3531
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Length:
2-3/10 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
11.1 in
UL Listed:
No