This product requires certification to purchase.

6-63/100 x 6 in. Insta-Flange Adapter

You last purchased this on
 
Powerseal Pipeline Products

Model 3531 6-63/100 x 6 in. Insta-Flange Adapter

  • Fast #
  • Part #P35310600000S
  • Item #2058223
  • Manufacturer Part #35310600000S
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3531 6-63/100 x 6 in. Insta-Flange Adapter

  • Fast #
  • Part #P35310600000S
  • Item #2058223
  • Manufacturer Part #35310600000S
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Provides a flexible and secure attachment incorporating a flange and a smooth end of any type of pipe without welding
  • SBR gasket made out of 100% new rubber to insure a proper performance under high pressure, potable water, and salt water
  • Epoxy coated for optimal protection
  • For use on IPS pipe
  • Requires Certification

Specifications

Collection:
Model 3531
End Connection 1:
Plain End
End Connection 2:
Flanged
End Connections:
Plain End x Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No