PowerMax
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- SBR transition gasket produced from 100% new rubber to insure performance under varying pressures with superior storage characteristics per AWWA 219
- Suitable for mild acids, water and salt media with a temperature range of -40°F to 150°F
- Flexible and secure connection which allows the repair of damaged sections of pipe
- Center barrel and glands receive an interior and exterior epoxy coating
- Color coded glands and gaskets for easy identification
- Accommodates up to 8°F of angular deflection
- Working pressure up to 200 psi, testing pressure 300 psi. Pipe diameters less than ips/steel rated up to 50 psi working pressure
- O.D. ranges are cast and molded into glands and gaskets for ease of identification
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-325, ASTM A-536, ASTM D-2000
- Coating:
- Fusion Bonded Epoxy
- Collection:
- PowerMax
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 6 in
- Material:
- Ductile Iron, Rubber, Low Alloy Steel
- Material Type:
- 304, 316, SBR
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 300 psi
- Range (in):
- 6.55 in - 7.45 in
- UL Listed:
- No
- Weight:
- 36 lb