This product requires certification to purchase.

2-1/2 x 12 in. Stainless Steel Repair Clamp

You last purchased this on
 
Powerseal Pipeline Products

Series 3121 2-1/2 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P312121212
  • Item #1423484
  • Manufacturer Part #3121025120AA-SB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Series 3121 2-1/2 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P312121212
  • Item #1423484
  • Manufacturer Part #3121025120AA-SB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single panel stainless steel repair clamp provides corrosion protection
  • Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
  • SBR check-o-seal gasket with multi O-ring sealing ribs made from 100 percent new rubber ensures performance under varying pressures
  • Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them
  • Suitable for mild acids, water and salt media with a temperature range of -25° F to 200° F per ASTM D2000
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
AWWA:
AWWA C-210, AWWA C-230
Application:
Asbestos Cement Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Series 3121
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
2-1/2 in
Material:
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type:
304, 316, SBR
Maximum Temperature:
200
Minimum Temperature:
-25
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
2.70 in - 3.00 in
UL Listed:
No
Weight:
17 lb
Width:
12 in