This product requires certification to purchase.

2 x 12 in. Stainless Steel Repair Clamp

You last purchased this on
 
Powerseal Pipeline Products

Series 3121 2 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P3121212
  • Item #1423490
  • Manufacturer Part #3121020120AA-SB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Series 3121 2 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P3121212
  • Item #1423490
  • Manufacturer Part #3121020120AA-SB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Materials do not compromise the integrity of the pipeline
  • Captive bolt design makes installation easy and eliminates loose pieces in the field
  • Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
  • Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
  • Heavy hex nut with fusion bonded coating to prevent seizing and galling
  • Ductile iron lugs with drop in bolt design are easily removable in the field, making possible installations on pipe that has other pipes or conduits laid too close
  • The benefits of the clamp with now welding parts, keeping the product flexible and easy to install
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
AWWA:
AWWA C-210, AWWA C-230
Application:
Asbestos Cement Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Series 3121
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
2 in
Material:
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type:
304, 316, SBR
Maximum Temperature:
200
Minimum Temperature:
-25
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
2.35 in - 2.63 in
UL Listed:
No
Weight:
17 lb
Width:
12 in