4 x 8 in. Stainless Steel Repair Clamp
Series 3121 4 x 8 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
Product Details
- Single panel stainless steel repair clamp provides corrosion protection
- Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
- SBR check-o-seal gasket with multi O-ring sealing ribs made from 100 percent new rubber ensures performance under varying pressures
- Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them
- Suitable for mild acids, water and salt media with a temperature range of -25° F to 200° F per ASTM D2000
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
- AWWA:
- AWWA C-210, AWWA C-230
- Application:
- Asbestos Cement Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 3121
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- 304, 316, SBR
- Maximum Temperature:
- 200
- Minimum Temperature:
- -25
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 4.45 in - 4.73 in
- UL Listed:
- No
- Weight:
- 11 lb
- Width:
- 8 in