This product requires certification to purchase.

26 oz. Epoxy Enamel Brush Paint in White

You last purchased this on
 
PPG Architectural Finishes

26 oz. Epoxy Enamel Brush Paint in White

  • Fast #
  • Part #PPG3158
  • Item #7785573
  • Manufacturer Part #3158
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PPG Architectural Finishes

26 oz. Epoxy Enamel Brush Paint in White

  • Fast #
  • Part #PPG3158
  • Item #7785573
  • Manufacturer Part #3158
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides a hard protective finish that remains beautiful over time
  • Simple, brush on application
  • One-part epoxy, no mixing required
  • Self-leveling finish leaves a smooth porcelain like surface
  • Superior adhesion
  • Economical alternative to tub, sink or tile replacement
  • Requires Certification

Specifications

Application:
Residential, Commercial, Hospitality
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Paint
NSF Certified:
No
Product Type:
Enamel Paint, Epoxy Based Paint
Size:
26 oz