This product requires certification to purchase.

10 oz. Interior Project Adhesive

You last purchased this on
 
PPG Industries

10 oz. Interior Project Adhesive

  • Fast #
  • Part #PLN704
  • Item #4664668
  • Manufacturer Part #LN-704
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PPG Industries

10 oz. Interior Project Adhesive

  • Fast #
  • Part #PLN704
  • Item #4664668
  • Manufacturer Part #LN-704
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • VOC compliant
  • Safe for indoor use
  • High-strength bond
  • Very low odor
  • Easy water clean-up
  • Bridges gaps up to 3/8 in
  • No harmful fumes
  • Up to 30 minutes open time
  • No-staining
  • Will not attack foam insulation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-557
Color Finish Name:
Off White
Material:
Latex
Maximum Temperature:
120
Size:
10 oz