This product requires certification to purchase.

65 ft. x 2 in. Fiberglass and Mesh Tape

You last purchased this on
 
PPG Industries

65 ft. x 2 in. Fiberglass and Mesh Tape

  • Fast #
  • Part #P5410
  • Item #7219156
  • Manufacturer Part #5410
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PPG Industries

65 ft. x 2 in. Fiberglass and Mesh Tape

  • Fast #
  • Part #P5410
  • Item #7219156
  • Manufacturer Part #5410
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Self-adhesive fiberglass mesh tape
  • Conceals and reinforces drywall joints
  • Stronger than paper tape
  • Easy to use and saves time
  • No bedding in mud required
  • Resists tearing and cracking
  • Length: 65'
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Length:
65 ft
Material:
Fiberglass, Mesh
Product Type:
Tape
UL Listed:
No
Width:
2 in