1/2 in. Vinyl Tube
1/2 in. Vinyl Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1/2 in
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- UL Listed:
- No