3-1/4 in. Motor Pulley
3-1/4 in. Motor Pulley
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 3-1/4 in
- Height:
- 2 in
- Size:
- 1/2 in
- UL Listed:
- No