4 x 9 x 1 in. High Rise Pillow Block Bearing
4 x 9 x 1 in. High Rise Pillow Block Bearing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 4 in
- Length:
- 9 in
- UL Listed:
- No
- Width:
- 1 in