PPT 8X1/2 PRO PT SCRW
PPT 8X1/2 PRO PT SCRW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cold heading quality steel wire/stainless 410 Series
- Corrosion resistance, zinc-plated
- Hardness case hardened to Rockwell C52 to 58
- Hexagonal unslotted head configuration
Documents
Specifications
- Color Finish Name:
- Silver, Zinc Plated
- Drive Type:
- Hex Unslotted
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Self Drilling Screw
- Proposition 65:
- WARNING: This product contains lead, known to the State of California to cause cancer and birth defects or other reproductive harm
- Screw Head:
- Hex
- Thread Length:
- 1/2