Prairie Flowers Undercounter Lavatory Biscuit
Prairie Flowers™ Prairie Flowers Undercounter Lavatory Biscuit
Product Details
Product Details
- Decorated with an elegant floral pattern with polished gold accents on biscuit background
- Oval basin
- No faucet holes and requires wall-mount or counter mount faucet
- Fits standard 14" x 17" countertop cutout
- Coordinates with other products with the Prairie Flowers® design
- Variable-speed pump with 18 settings and an in-line and 1.5kW heater
- Integral neckjet pillow with adjustable pulsating jets massages away stress
- Ten bodymassage backjets, two neckjets and Flexjet™ whirlpool jets simulate a professional massage
- Flagship whirlpools offer unique features and benefits these luxury whirlpools offer special and innovative enhancements to provide a multitude of water experiences from soothing relaxation to invigorating massage
- Ten variable-speed backjets sequence up the back and across the shoulders
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Prairie Flowers™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed:
- No
- Length:
- 19-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in x 6-3/8 in
- Sink Depth:
- 8-3/16 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 16-1/8 in