This product requires certification to purchase.

ProVu Process Meter 6 digit 2 line

You last purchased this on
 
Precision Digital Corporation

ProVu Process Meter 6 digit 2 line

  • Fast #
  • Part #PPD60007R4
  • Item #5120516
  • Manufacturer Part #PD6000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Precision Digital Corporation

ProVu Process Meter 6 digit 2 line

  • Fast #
  • Part #PPD60007R4
  • Item #5120516
  • Manufacturer Part #PD6000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ProVue® 6000 boasts specifications and functionality that clearly makes it one of the most advanced level and process controllers available
  • Its dual-line 6-digit display (999,999), advanced math functions, function keys and optional expansion modules are only a few of the features you will find on the ProVue®
  • With it's rugged design, bright display and user friendly programming, the ProVue® will provide years of trouble free operation
  • The user friendly dual-line display makes the ProVue® easy to set up and program
  • No jumpers to set or potentiometers
  • All setup and programming is done via the front panel
  • Password protection helps maintain the reliability of the programming
  • The function keys can be programmed to trigger certain events, provide direct menu access points and more
  • Unique front panel design makes the ProVue® weatherproof in typical applications
  • The ProVue® can be programmed to display level or volume in any units and includes a linearization table for volumetric readings in round bottom tanks
  • Requires Certification

Documents


Specifications

AMP:
5
Color Finish Name:
Black
Depth:
5-16/25 in
Height:
2-9/20 in
Horsepower:
1/14 hp
Temperature Range:
-40 to 65 Deg C
Volts:
24V
Width:
4-17/25 in