1/2 x 3/4 in. Brass GHT Water Hammer Arrestor
1/2 x 3/4 in. Brass GHT Water Hammer Arrestor
Frequently Purchased Together
Product Details
Product Details
- Water hammer can damage or even break your hose connections as well as destroy the solenoid valve
- Available in plastic, metal and fire rated box options
- Simple Installation
- Cost effective
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- IAPMO Listed:
- Yes
- Material:
- Brass, Copper, Plastic, Rubber
- Material Type:
- EPDM, Polycarbonate
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov