This product requires certification to purchase.

1 in. Brass NPT Water Hammer Arrestor

You last purchased this on
 
Precision Plumbing Products

1 in. Brass NPT Water Hammer Arrestor

  • Fast #
  • Part #PSC1000C
  • Item #3689111
  • Manufacturer Part #SC-1000C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Precision Plumbing Products

1 in. Brass NPT Water Hammer Arrestor

  • Fast #
  • Part #PSC1000C
  • Item #3689111
  • Manufacturer Part #SC-1000C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Pallet: 3125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specified for commercial, industrial and residential uses
  • Maintenance free installation is assured
  • May be installed in new or existing plumbing systems with a standard pipe tee
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1010
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
IAPMO Listed:
No
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
212
NSF Certified:
No
Pressure - Maximum:
400 psi
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov