1/2 in. Brass NPT Water Hammer Arrestor
1/2 in. Brass NPT Water Hammer Arrestor
Product Details
Product Details
- Specified for commercial, industrial and residential uses
- Maintenance free installation is assured
- May be installed in new or existing plumbing systems with a standard pipe tee
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov