This product requires certification to purchase.

1/2 x 8-15/16 in. Trap Primer

You last purchased this on
 
Precision Plumbing Products

Solo-Prime 1/2 x 8-15/16 in. Trap Primer

  • Fast #
  • Part #PSP50024V
  • Item #2937878
  • Manufacturer Part #SP-500-24V
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Precision Plumbing Products

Solo-Prime 1/2 x 8-15/16 in. Trap Primer

  • Fast #
  • Part #PSP50024V
  • Item #2937878
  • Manufacturer Part #SP-500-24V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Has Been Designed To Interface With The Low Voltage Energy Management Systems Used To Control The Special Services Found In Many Commercial Buildings
  • Requires Certification

Specifications

ANSI:
ANSI A112.1.2
ASSE Standards:
ASSE 1044
Collection:
Solo-Prime
End Connection 1:
NPT
End Connection 2:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Length:
8-15/16 in
Number of Connections:
2
Product Type:
Trap Primer
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov