This product requires certification to purchase.

3/4 in x 5/8 in. x 12 in. Trap Primer Valve

You last purchased this on
 
Precision Plumbing Products

Prime-Time 3/4 in x 5/8 in. x 12 in. Trap Primer Valve

  • Fast #
  • Part #PPTS12E
  • Item #1352739
  • Manufacturer Part #PTS-12-625
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Precision Plumbing Products

Prime-Time 3/4 in x 5/8 in. x 12 in. Trap Primer Valve

  • Fast #
  • Part #PPTS12E
  • Item #1352739
  • Manufacturer Part #PTS-12-625
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 44
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Atmospheric Vacuum Breaker
  • Serves up to 12 Drains
  • Manual Over Ride Switch
  • 120V/220V Solenoid Valve
  • 120V/220V 3/Wire Connection
  • Calibrated Manifold for Equal Water Distribution
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1044
ASTM:
ASTM B-88
Collection:
Prime-Time
Depth:
4 in
End Connection 1:
NPT
End Connection 2:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Length:
12 in
Material:
Steel, Copper
Product Type:
Assembly
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov