14 x 16 in. Stainless Steel Access Door with Cylinder Lock
14 x 16 in. Stainless Steel Access Door with Cylinder Lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 16-1/2 in
- Material:
- Stainless Steel
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- Size:
- 14-1/2 in x 16-1/2 in
- Width:
- 14-1/2 in