2 x 4 in. Grooved x Thread Dielectric Nipple
2 x 4 in. Grooved x Thread Dielectric Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Allows for metal to metal electrical continuity
- Protects your plumbing system
- Several install options
- Dielectric waterway in all potable water and appropriate HVAC applications
- Made in USA
Specifications
- ASTM:
- ASTM F-1545
- Coating:
- Electroplated Zinc
- End Connection 1:
- Grooved
- End Connection 2:
- NPT
- End Connections:
- Grooved x NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dielectric Nipple
- Length:
- 4 in
- Material:
- Steel
- Maximum Temperature:
- 225
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov