4-3/8 in x 1/2 in. Trap Primer Valve
4-3/8 in x 1/2 in. Trap Primer Valve
Frequently Purchased Together
Product Details
Product Details
- The Trap Priming Distribution Systems are patented designs that incorporate both copper and PVC materials
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- MNPT
- Fitting Size 1:
- 4-3/8 in
- Fitting Size 2:
- 4-3/8 in
- Fitting Sizes:
- 4-3/8 in
- Length:
- 1/2 in
- Material:
- Copper
- Product Type:
- Valve
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov