5/8 in. Walker Closet Primer
5/8 in. Walker Closet Primer
Frequently Purchased Together
Product Details
Product Details
- Simple installation
- All plumbing connections provided
- Manufactured from brass and plastic tubing
- Simple retrofit to existing installations
- Provides a fresh water prime each time the toilet is flushed
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Brass, Plastic
- Product Type:
- Closet Primer
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- UL Listed:
- No