This product requires certification to purchase.

5/8 x 4 in. Trap Primer Adapter

You last purchased this on
 
Precision Plumbing Products

5/8 x 4 in. Trap Primer Adapter

  • Fast #
  • Part #PPPA4A625
  • Item #1308495
  • Manufacturer Part #PPA-4A625
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Precision Plumbing Products

5/8 x 4 in. Trap Primer Adapter

  • Fast #
  • Part #PPPA4A625
  • Item #1308495
  • Manufacturer Part #PPA-4A625
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The PPA adaptor will cement inside a standard P-trap
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2661
End Connection 1:
OD Compression
End Connection 2:
OD Compression
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Length:
4 in
Material:
Plastic
Product Type:
Adapter
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov