Air Gap
Air Gap
Frequently Purchased Together
Product Details
Product Details
- A maintenance-free installation
- Only one moving part
- For commercial, industrial and residential uses
- Prevents cross connection
Documents
Specifications
- ANSI:
- ANSI A112.1.2
- ASME:
- ASME A112.1.2
- End Connection 1:
- MIPS
- End Connection 2:
- NPT
- End Connections:
- MIPS x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 6-1/8 in
- Material:
- Copper