This product requires certification to purchase.

You last purchased this on
 
Precision Plumbing Products

Drywall

  • Fast #
  • Part #PD1416PC
  • Item #4393309
  • Manufacturer Part #D-1416PC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Precision Plumbing Products

Drywall

  • Fast #
  • Part #PD1416PC
  • Item #4393309
  • Manufacturer Part #D-1416PC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Suited for new or remodel installations, in masonry, tile, wood, or other wall surfaces
  • Concealed pivoting rod hinge preventing distortion, closes door squarely
  • Screwdriver latch
  • Requires Certification

Documents


Specifications

Collection:
Drywall
Color Finish Name:
Prime Coat
Gauge (metal):
16 ga
Installation Type:
Wall Mount
Length:
16 in
Material:
Steel
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
Width:
14 in