This product requires certification to purchase.

3/8 in x 1/2 in. Plastic Compression x NPT Water Hammer Arrestor

You last purchased this on
 
Precision Plumbing Products

Mini-Angle 3/8 in x 1/2 in. Plastic Compression x NPT Water Hammer Arrestor

  • Fast #
  • Part #PMM500ASTH
  • Item #1677247
  • Manufacturer Part #MM-500ASTH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Precision Plumbing Products

Mini-Angle 3/8 in x 1/2 in. Plastic Compression x NPT Water Hammer Arrestor

  • Fast #
  • Part #PMM500ASTH
  • Item #1677247
  • Manufacturer Part #MM-500ASTH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
Compression
End Connection 2:
NPT
End Connections:
Compression x NPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov