Mini-Prime
Frequently Purchased Together
Product Details
Product Details
- Designed For Use With 1 to 4 Drains
- 1/2 in FNPT Connection
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1044
- Collection:
- Mini-Prime
- Depth:
- 4 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Manifold
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov