P-2 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Precision device designed to deliver potable water to seldom-used floor drains
- The Trap Primer must be installed on cold fresh water lines of 1 1/2" diameter or less
- Will prime 1 or 2 floor drains
Specifications
- ASSE Standards:
- ASSE 1018
- Collection:
- P-2 Series
- End Connection 1:
- NPT
- End Connection 2:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 4-3/8 in
- Material:
- Brass
- Product Type:
- Valve
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov