Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Stainless Steel
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov