This product requires certification to purchase.

1/2 in x 3/4 in. Metal MHT Water Hammer Arrestor

You last purchased this on
 
Precision Plumbing Products

1/2 in x 3/4 in. Metal MHT Water Hammer Arrestor

  • Fast #
  • Part #PMM500MLB
  • Item #3683238
  • Manufacturer Part #MM-500MLB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Precision Plumbing Products

1/2 in x 3/4 in. Metal MHT Water Hammer Arrestor

  • Fast #
  • Part #PMM500MLB
  • Item #3683238
  • Manufacturer Part #MM-500MLB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A plastic and metal laundry box assembly that makes your application simple and cost effective
  • Includes two water hammer arrestors to prevent pipe and hose damage
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010
End Connection 1:
MGHT
End Connection 2:
MGHT
End Connections:
MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Material:
Metal
Maximum Temperature:
212
Pressure - Maximum:
250 psi
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov