1/2 x 3-1/4 in. Trap Primer Valve
Prime-Pro™ 1/2 x 3-1/4 in. Trap Primer Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1018
- Collection:
- Prime-Pro™
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 3-1/4 in
- Material:
- Brass
- Product Type:
- Valve
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov