Prime-Pro™
Frequently Purchased Together
Product Details
Product Details
- No adjustment required
- Automatically maintains a constant water seal in floor drain traps
- For installation on cold fresh water lines only
Specifications
- Collection:
- Prime-Pro™
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 6-5/8 in
- Material:
- Plastic, Stainless Steel
- Product Type:
- Tailpiece
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov