This product requires certification to purchase.

1/2 x 4-3/8 in. Trap Primer Valve

You last purchased this on
 
Precision Plumbing Products

Prime-Rite 1/2 x 4-3/8 in. Trap Primer Valve

  • Fast #
  • Part #PPR500
  • Item #38887
  • Manufacturer Part #PR-500
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Precision Plumbing Products

Prime-Rite 1/2 x 4-3/8 in. Trap Primer Valve

  • Fast #
  • Part #PPR500
  • Item #38887
  • Manufacturer Part #PR-500
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Automatically primes up to 2 floor drain traps using patented water distribution system
  • Requires no adjustment but must be installed on a cold fresh water line of 1 1/2" diameter or less
  • The priming valve is automatically activated when it senses a pressure drop of 10 PSIG (70 kpa)
  • The valve's operating range is 20 to 80 PSIG (138 to 552 kpa)
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1018
Collection:
Prime-Rite
End Connection 1:
MNPT
End Connection 2:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
4-3/8 in
Material:
Brass
Product Type:
Valve
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov