Prime-Time
Frequently Purchased Together
Product Details
Product Details
- Available in fire rated cabinets 6 in. in depth
- Available in five separate configurations
- Automatically maintains a constant water seal in floor drain traps
- Available in 4 through 30 opening configurations
- Special calibrated manifold for equal water distribution to floor drains
- Capable of priming four separate floor drain traps from a single control unit
Specifications
- ANSI:
- ANSI BI.20.1
- ASSE Standards:
- ASSE 1001
- ASTM:
- ASTM B-88
- Collection:
- Prime-Time
- End Connection 1:
- FNPT
- End Connection 2:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- IAPMO Listed:
- Yes
- Length:
- 4 in
- Material:
- Steel
- Number of Connections:
- 4
- Product Type:
- Trap Primer Assembly
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov