Prime-Time
Frequently Purchased Together
Product Details
Product Details
- Capable of priming from thirteen to twenty separate floor drain traps from a single control unit
- Surface mount control box
Documents
Specifications
- ANSI:
- ANSI BI.20.1
- ASTM:
- ASTM B-88
- Collection:
- Prime-Time
- End Connection 1:
- FNPT
- End Connection 2:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Length:
- 20 in
- Material:
- Copper, Brass
- Product Type:
- Assembly
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov