Frequently Purchased Together
Product Details
Product Details
- Maintenance free
- Only One Moving Part
- 32 Deg F - 212 Deg F Temperature Range
- Lead-Free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliant:
- Yes
- Material:
- Synthetic Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov