This product requires certification to purchase.

3/4 in. Brass NPT Water Hammer Arrestor

You last purchased this on
 
Precision Plumbing Products

3/4 in. Brass NPT Water Hammer Arrestor

  • Fast #
  • Part #PSC750B
  • Item #3689110
  • Manufacturer Part #SC-750B
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Precision Plumbing Products

3/4 in. Brass NPT Water Hammer Arrestor

  • Fast #
  • Part #PSC750B
  • Item #3689110
  • Manufacturer Part #SC-750B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specified for commercial, industrial and residential uses
  • Maintenance free installation is assured
  • May be installed in new or existing plumbing systems with a standard pipe tee
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1010
Application:
Commercial, Residential
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
212
Pressure - Maximum:
400 psi
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov