1/2 x 12-3/4 in. Trap Primer Valve
Solo-Prime 1/2 x 12-3/4 in. Trap Primer Valve
Product Details
Product Details
- Surface mount control box
Documents
Specifications
- ANSI:
- ANSI BI.20.1
- Collection:
- Solo-Prime
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 12-3/4 in
- Product Type:
- Manifold
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov