0.062 in. x 1250 ft. x 72 in. Polyethylene Perforated Foam
0.062 in. x 1250 ft. x 72 in. Polyethylene Perforated Foam
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tear resistant – great for items with sharp edges
- High cushioning and compression strength
- Minimizes shock and vibration during transport
- Flexible and resilient material that is easy to use and re-use
- Non-abrasive to surfaces
Specifications
- Length:
- 1250 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Foam
- Thickness:
- 0.062 in
- Width:
- 72 in