48 in. x 300 ft. Polyethylene Sheet Foam
48 in. x 300 ft. Polyethylene Sheet Foam
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A low cost, flexible, all-purpose answer to many packaging and non-packaging challenges
- Tear resistance provides protection for heavy items and those with sharp edges
- High cushioning and compression strength is ideal for repeated use applications
- Flexibility and resilience make it easy to use
- Dimensions: 48" x 300 ft.
Specifications
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Sheet Foam
- Width:
- 48 in